Shop All Workbenches
Jet
728200 Flip-Top Benchtop Machine Stand
Mfr # 728200-JET
Zoro # G611786406
product price: $528.99
/ea
Free Shipping & Returns
$528.99
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
- Brand Jet
- MFR # 728200-JET
- Zoro # G611786406
- Country of Origin China
- Category Workbenches
Description
JET 728200 Flip-Top Benchtop Machine StandThe NEW JET Flip Top Machine Stands is a heavy-duty solution for supporting benchtop machines. Designed to hold two benchtop machines, the Flip Top stand is ideal for those who are limited on space, but need quick access to their machines. Features a large top with vinyl surface for a long life of supporting machines. The bottom frame has holes for users to cut their own shelves for added storage. Accessory swivel locking casters 98-0129 allow for maximum mobility around the garage or workshop.Features & Benefits: Ergonomic handle for locking/unlocking topSolid top with laminate surfaceSpring loaded top prevents over turningBottom frames have holes for user supplied shelfAdjustment for ideal heightRubber feet for traction
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
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, Gray, Plastic, 27 7/8 in L, 17 4/5 in W, 15 1/8 in H (FG9S3100GRAY)
- KNAPE & VOGT 16.5" Ti Dual Standard (82 TI 16.5)
- AKRO-MILS 60 lb Shelf Storage Bin, Plastic, 8 1/4 in W, 7 in H, 20 1/2 in L, Beige (30348BEIGE)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Green (GA5GRN)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- BETA Sheet Metal Bench (055000101)
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- GLOBAL INDUSTRIAL Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60Wx30D, Blue (B2334696)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- Jet Workbenches