Shop All Band Saw Blades
Jet
708127 Carter Style Bearing Blade Guides for 14in Bandsaws
Mfr # 708127-JET
Zoro # G111767837
product price: $405.99
/ea
Free Shipping & Returns
$405.99
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
- Brand Jet
- MFR # 708127-JET
- Zoro # G111767837
- Country of Origin China
- Category Band Saw Blades
Description
JET 708127 JET Carter Style Bearing Blade Guides for 14in BandsawsLengthen the life of your bandsaw blade with this set that maximizes support and minimizes frictionFeatures: Durable dual bearing system is micro-adjustable above and below the tableThree bearing contact points maximize support while minimizing friction for longer guide and blade lifeDouble sealed bearings keep dust out to prolong guide lifeCan be used with blades from 3/16in to 1-1/4in wide at speeds up to 5000 SFPM to handle most of your cutting projectsIncludes: Upper and Lower Guide AssembliesAdaptor BlocksMounting Studs and HardwareSpecificationsHeight3.5000Length5.4000Weight2.3500Width4.5000
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
- GEARWRENCH 5 Piece 1/4" Drive Extension Set 2", 3", 6", 10" & 14" (81002D)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YP87)
- JET Band Saw Blade, 97 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (5674033)
- JET Band Saw Blade, 93 in L, 6/10 TPI (414304)
- JET 414308 Bandsaw Blade 1in x 0.035in x 130-1/2in x 4-6VT for HBS-1018W (414308-JET)
- JET Band Saw Blade, 67-1/2 in L, 3/8" W, 6 TPI, 0.014" Thick, Bimetal (JWBS10OS-8)
- JET 5674032 Carbon Bandsaw Blade 3/4in x .035in x 97in x 8R For HBS-814G (5674032-JET)
- JET 414301 Bandsaw Blade 1/2in x .025in x 64-1/2in x 14R- Carbon (414301-JET)
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Challenger Series (ZWEG3603C46S-14' 6)
- Jet Power Saw Blades