Shop All Bar Clamps
Jet
70424 24in Parallel Clamp
Mfr # 70424-JET
Zoro # G411786453
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 70424-JET
- Zoro # G411786453
- Country of Origin China
- Category Bar Clamps
Description
JET 70424 24in Parallel ClampOur line of JET Parallel Clamps is not known just for its name, but its reliability and sturdiness as well. With an exclusive design, it provides precision and power with exact 90 degree clamping at up to 1,000 of pressure. Each clamp is equipped with the ergonomic SUMOGRIP handle integrated with soft grip technology for added comfort and torque. Reversible clamping movable jaw can be reversed to be used as a spreader.Features: Exclusive design patent pending provides precision and power with exact 90 degree clamping at up to 1,000 . pressurePrecision-Rule measurement system patent pending provides a consistent setup and quick identification of opening capacitySlide-Glide trigger makes precise adjustments rapidly and easilyErgonomic SUMOGRIP handle integrated with soft grip for added comfort and increased torqueMoveable rail stand/end stop helps preset clamping capacity rapidly and accuratelyNon-marring composite resin jaw faces glue resistant in design, ensure even clamping pressureReversible clamping movable jaw can be reversed to be used as a spreaderSide profile allows narrow clamping on the side of the jaw faceAcme threaded handle turns easily and applies continuous pressureSpecificationsStyle TypeParallelSpread Capacity31Throat Depth4-1/8Clamp Pressure .1,000 Height 1.8000 Length 31.2000 Weight 6.5500 Width 6.1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Smooth File with Safe Back (06867N)
- TEKTON Hard Handle Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44001)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 13/64", PK10 (228810)
- ABANAKI Poly Belt with Wiper (BMMP-0024)
- JET 82" 82In. Parallel Clamp, 4-1/8" Throat Depth (70482)
- JET 60" 60In. Parallel Clamp, 4-1/8" Throat Depth (70460)
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- JET 12" 12In. Parallel Clamp, 4-1/8" Throat Depth (70412)
- JET Parallel Clamp Framing Kit and 4-1/8" Throat Depth (70411)
- JORGENSEN Bar Clamp, 600 lb, 12 in Max Opening Size, 212 in D Throat, Steel Body (3712)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S18)
- Jet Bar Clamps