Shop All Bar Clamps
Jet
60" 60In. Parallel Clamp, 4-1/8" Throat Depth
Mfr # 70460
Zoro # G0883027
Sold in multiples of 2 for $245.98
Free Shipping & Returns
$245.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 4-1/8"
- Max. Jaw Opening (In.) 60"
- Type Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 70460
- Zoro # G0883027
- UPC # 199077046070
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-1/8" |
Details
Max. Jaw Opening (In.) | 60" |
Item | 60In. Parallel Clamp |
Type | Parallel |
Description
The JET 70460 60" Parallel Clamp is a high-quality, heavy duty clamp. It has a sturdy build and an easy grip handle for ease of use. This bar clamp is made from durable materials that will last through tough jobs. The parallel clamp features a 4 1/8 in throat depth and a max jaw opening of 60 in. The JET 70460 60" Parallel Clamp will help you complete your project without any trouble at all.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Green Power Load, Medium Power, PK100 (22C3)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5328M)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210979110GR)
- 3M Hookit Clean Sanding Disc Pad Kit, 3"X1/2" (MMM20427)
- JET 70424 24in Parallel Clamp (70424-JET)
- JET 82" 82In. Parallel Clamp, 4-1/8" Throat Depth (70482)
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- JET 12" 12In. Parallel Clamp, 4-1/8" Throat Depth (70412)
- JET Parallel Clamp Framing Kit and 4-1/8" Throat Depth (70411)
- WILTON Bearing Pin (5710551)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- Jet Clamps