Shop All Electric Hoists
Jet
5Ss-3C-15, 5 Ton, 3Ph, 105 Lift, 230/460, 5 ton, 15 ft, 230/460V
Mfr # 531500
Zoro # G1940178
product price: $6,317.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,317.99
Free 30-Day Returns
Key Features
- Hoist Lift 15 ft
- Lift Speed 6 fpm
- Load Capacity 5 ton
- Motor HP 2-1/7
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 531500
- Zoro # G1940178
- UPC # 662755906398
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 15 ft |
Lift Speed | 6 fpm |
Load Capacity | 5 ton |
Motor HP | 2-1/7 |
Phase | 3 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 230/460V |
Fits Brand | JET |
Item | 5Ss-3C-15, 5 Ton, 3Ph, 105 Lift, 230/460 |
Description
5Ss-3C-15, 5 Ton, 3Ph, 105 Lift, 230/460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF2-904-20)
- SHEPHERD HARDWARE Caster Swivel Cast Iron 2In (9174)
- SERVICE CASTER 3 Inch SS Black Poly Swivel 10mm Threaded Stem Caster Total Lock Brake, 2PK (SSTSTTL20S314-PPUB-BLK-M1015-2-S-2)
- BOATBUCKLE Strap-6Ft X 2In Transom Pr, #F13112 (F13112)
- JET 5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46, 5 ton, 10 ft, 230/460V (531000)
- JET 1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1, 1/2 ton, 15 ft, 115/230V (121150)
- JET 1/2Ss-1C-10, 1/2 Ton, 1Ph, 10In. Lift, 1, 1/2 ton, 10 ft, 115/230V (121100)
- JET 1/2Ss-3C-10, 1/2 Ton, 3Ph, 10Ft Lift, 23, 1/2 ton, 10 ft (123100)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft, 115/230V (211000)
- JET 2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46, 2 ton, 20 ft, 230/460V (232000)
- BISON LIFTING EQUIPMENT 5 Ton 3 Phase, Electric Chain Hoist W/ Motorized Trolley, 20Ft, 230v/460v (HHBD05SK-02 + WPC05 / 20')
- Jet Lifting Equipment