Shop All Electric Hoists
Jet
5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46, 5 ton, 10 ft, 230/460V
Mfr # 531000
Zoro # G1940108
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,663.99
Free 30-Day Returns
Key Features
- Hoist Lift 10 ft
- Lift Speed 6 fpm
- Load Capacity 5 ton
- Motor HP 2-1/7
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 531000
- Zoro # G1940108
- UPC # 662755906381
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 10 ft |
Lift Speed | 6 fpm |
Load Capacity | 5 ton |
Motor HP | 2-1/7 |
Phase | 3 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 230/460V |
Fits Brand | JET |
Item | 5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46 |
Description
5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN1601DX5)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 200 lb (P2XR03028SF)
- ERICKSON 1"X15Ft 2000 lb Industrial Pack (02020)
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- JET 1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1, 1/2 ton, 15 ft, 115/230V (121150)
- JET 2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2, 2 ton, 15 ft, 115/230V (211500)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft, 115/230V (211000)
- JET 1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2, 1 ton, 15 ft, 115/230V (111500)
- JET 2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2, 2 ton, 20 ft, 115/230V (212000)
- JET 2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46, 2 ton, 10 ft, 230/460V (231000)
- BISON LIFTING EQUIPMENT 2 Ton Single Phase Electric Chain Hoist, 20 ft, 115/230v (HH-B020)
- Jet Lifting Equipment