Shop All Air Sanders, Buffers & Polishers
Jet
505731 JAT-731, 6in Random Orbital Palm Sander
Mfr # 505731-JET
Zoro # G411786408
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 505731-JET
- Zoro # G411786408
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Description
JET 505731 JAT-731, 6in Random Orbital Palm SanderThe JAT-731 random orbital palm sander brings power, comfort, and precision to any sanding job.The hook and loop sanding pad that comes with the tool makes changing abrasives fast and easy.Features: Random orbital sander with a balanced sanding pad for swirl-free finishesImpact resistant composite housing reduces tool Weight , improving balance and reduces user fatigueHook and loop sanding pads allow for rapid abrasive changes, reducing downtimeErgonomically designed grip absorbs vibration and reduces hand fatigueRandom orbit sander with a balanced sanding pad for swirl-free finishesExhaust silencer provides quiet operationNon-vacuum design3/16in orbit diameterPerformace at 90 PSI. Air Inlet NPT 1/4in. Min Hose Size 3/8in Specifications Spindle Thread In./TPI5/16-24Pad Size In.6Free Speed RPM12,000Horse Power HP0.25 Air Hose ID/In.3/8 Air Inlet NPT/In.1/4 Air Pressure PSI90 Air Consumption CFM2Sound Pressure db A76Sound Power db A88Vibration Value m/s1/4 less than or equal to5.2Overall Length In.5-3/4 Weight .1.83 Width 6.4600 Weight 2.4700 Length 9.3300 Height 4.3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Torx Screwdriver T5 Round (26737)
- WILTON Replacement Vise Jaw, Copper, 3 in, PR (404-3)
- HOUGEN 25/32 X 1 in. 12,000-Series Annular Cutter Stack Cut (12125S)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- JET Pneumatic R6 High Speed Sander (JAT-700)
- JET Pneumatic R12 Ro Palm Sander, 5In. (JAT-730)
- JET Pneumatic R8 Mini Belt Sander, 1/2X24In. (JAT-752)
- JET Pneumatic Mini Belt Sander, 3/4X20-1/2In (JAT-751)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch Central Vacuum - Hook Face - 3 / 16 Orbit (P-101657)
- GLOBAL INDUSTRIAL High Speed Sander With 3, 4 1/2 & 5 1/2 Backing Pads, 18,000 RPM (G3471)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48531)
- Jet Air Sanders, Buffers & Polishers