Shop All Air Sanders, Buffers & Polishers
Jet
505730 JAT-730, 5in Random Orbital Palm Sander
Mfr # 505730-JET
Zoro # G011786402
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 505730-JET
- Zoro # G011786402
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Description
JET 505730 JAT-730, 5in Random Orbital Palm SanderThe JAT-730 random orbital palm sander brings power, comfort, and precision to any sanding job.The hook and loop sanding pad that comes with the tool makes changing abrasives fast and easy.Features: Random orbital sander with a balanced sanding pad for swirl-free finishesImpact resistant composite housing reduces tool Weight , improving balance and reduces user fatigueHook and loop sanding pads allow for rapid abrasive changes, reducing downtimeErgonomically designed grip absorbs vibration and reduces hand fatigueRandom orbit sander with a balanced sanding pad for swirl-free finishesExhaust silencer provides quiet operationNon-vacuum design3/16in orbit diameterPerformace at 90 PSI. Air Inlet NPT 1/4in. Min Hose Size 3/8in Specifications Spindle Thread In./TPI5/16-24Pad Size In.5Free Speed RPM12,000Horse Power HP0.25 Air Hose ID/In.3/8 Air Inlet NPT/In.1/4 Air Pressure PSI90 Air Consumption CFM2Sound Pressure db A76Sound Power db A88Vibration Value m/s1/4 less than or equal to< 2.5Overall Length In.6-2/5 Weight .1.72 Width 6.4600 Weight 2.3600 Length 9.3300 Height 4.3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver #0 Round (05118022001)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 100PK (50221)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- JET Pneumatic R12 Ro Palm Sander, 5In. (JAT-730)
- JET Pneumatic Mini Belt Sander, 3/4X20-1/2In (JAT-751)
- JET Pneumatic R6 High Speed Sander (JAT-700)
- JET Pneumatic R8 Mini Belt Sander, 1/2X24In. (JAT-752)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- 3M Air Orbital Sander, 1.8 lb, , 3/8 in (7100258800)
- INGERSOLL-RAND 7-inch Angle Sander, Composite Pad, 5000 RPM, 0.5 HP (313-B)
- Jet Air Sanders, Buffers & Polishers