Shop All Air Guns
Jet
505480 JAT-480, 1/4in, 1 HP Die Grinder
Mfr # 505480-JET
Zoro # G511786421
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
JET 505480 JAT-480, 1/4in, 1 HP Die GrinderThe JAT-480 will exceed your expectations for power, comfort, and durability.With its 1hp motor driving this tool you wonftt have to worry about stalling.Features: Upgraded Full, 1 HP motors provide the heavy-duty power needed for harsh industrial environmentsImpact resistant composite housings reduce tool Weight and user fatigue.Sealed ball bearing design keeps out contaminants promoting smooth operationVariable-speed throttle ramps up to maximum RPM, while the safety lock prevents accidental engagement360 Rotating Air inlet keeps the Air hose tangle free for added safetyComes standard with 1/4in Erickson colletRear facing exhaust Performace at 90 PSI. Air Inlet NPT 1/4in. Min Hose Size 3/8inSpecificationsCollet Size In.1/4Horse Power HP1Free Speed RPM20,000 Air Consumption CFM5.3Overall Length In.7.9Sound Pressure db A87Sound Power db A98Vibration Value m/s1/4 less than or equal to0.46 Air Inlet NPT/In.1/4 Air Hose ID/In.3/8 Height 2.1000 Length 7.9000 Weight 2.3000 Width 1.9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-24UNC (400179)
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E296)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80024D2B51715)
- JET 505401 JAT-401, 1/4in Die Grinder (505401-JET)
- GUARDAIR Long John Safety Air Blow Gun, 6 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ006AA)
- SPEEDAIRE Air Gun, Thumb-Lever Grip, Straight Nozzle, Rubber Tip, 1-5/16 in Extension, 1/4 in NPT Female (22YK50)
- CAMPBELL HAUSFELD Blow Gun Inflator Kit (MP2116)
- PREVOST OSHA Blow Gun 20" Nozzle 1/4" FNPT (27202 MB20OSHA)
- HTI Typhoon High Volume Air Blow Gun (ACM-A680-CS)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80FLEX12)
- Jet Air Guns & Accessories