Shop All Air Guns
Jet
505402 JAT-402, 1/4in Extended Die Grinder
Mfr # 505402-JET
Zoro # G011786440
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
JET 505402 JAT-402, 1/4in Extended Die GrinderThe JAT-402 features a powerful motor, aluminum housing and extended shaft to get you into thoughs tight spots.Built with durability in mind, this tool will withstand the daily grind you need to get your job done.Features: Full-size, light Weight aluminum constructionExtended design for additional reachSealed ball bearing design keeps out contaminants promoting smooth operationSafety throttle lock prevents accidental engagementVariable-speed throttle ramps up to maximum RPMBuilt-in Air regulator for precise speed controlRear facing exhaust Performace at 90 PSI. Air Inlet NPT 1/4in. Min Hose Size 3/8inSpecificationsCollet Size In.1/4Horse Power HP0.5Free Speed RPM22,000 Air Consumption CFM4Overall Length In.13-3/16Sound Pressure db A93Sound Power db A103Vibration Value m/s1/4 less than or equal to5.4 Air Inlet NPT/In.1/4 Air Hose ID/In.3/8 Height 1.6700 Length 13.7200 Weight 3.3300 Width 2.4600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2 (66-086)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers (Made in USA) (MT500)
- MILWAUKEE TOOL 1-1/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7250)
- KLEIN TOOLS Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch (KTSB11)
- JET 505401 JAT-401, 1/4in Die Grinder (505401-JET)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U80LJ072AA3)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- GUARDAIR Booster Air Gun, w/12" Extension, 35 cfm (76S012)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA3)
- MILTON INDUSTRIES Thumb-Operated Blow Guns (158)
- GUARDAIR Pistol Grip Air Gun (57S30XB)
- Jet Air Guns & Accessories