Shop All Air Guns
Jet
505401 JAT-401, 1/4in Die Grinder
Mfr # 505401-JET
Zoro # G011786471
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
JET 505401 JAT-401, 1/4in Die GrinderThe JAT-401 features a powerful motor and aluminum housing.Built with durability in mind, this tool will withstand the daily grind you need to get your job done.Features: Full-size, light Weight aluminum constructionSealed ball bearing design keeps out contaminants promoting smooth operationSafety throttle lock prevents accidental engagementVariable-speed throttle ramps up to maximum RPMBuilt-in Air regulator for precise speed controlRear facing exhaust Performace at 90 PSI. Air Inlet NPT 1/4in. Min Hose Size 3/8inSpecificationsCollet Size In.1/4Horse Power HP0.5Free Speed RPM23,000 Air Consumption CFM4Overall Length In.6-3/4Sound Pressure db A93Sound Power db A103Vibration Value m/s1/4 less than or equal to5.4 Air Inlet NPT/In.1/4 Air Hose ID/In.3/8 Height 2.0300 Length 6.9900 Weight 1.8700 Width 3.7800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 5/64 in. (37004)
- JONARD TOOLS 5-1/4" Fiber Optic Cable Stripper, Insulated (JIC-125)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (1707401)
- WESTWARD Drive Pin Punch, 1/16 In Tip, 4 1/8 In L (2AJD5)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension (B309XS6)
- GUARDAIR Ultra Xtra Thrust Air Gun Steel L, 48" (U75XT048SS3)
- GUARDAIR Syphon Spray Gun, w/36" Extension, 9 cfm (79SG036)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEJ3)
- EXAIR Safety Air Gun, 35 CFM, 12" Ext, Shield (1250-12-CS)
- TRU-FLATE Blow Gun Rubber Tip (99005)
- Jet Air Guns