Shop All Replacement Parts
Jet
4In. X 10Ft Hose
Mfr # JW1031
Zoro # G0975199
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Overall Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JW1031
- Zoro # G0975199
- UPC # 662755122408
- Country of Origin United States
- Category Replacement Parts
Dimensions
Overall Length | 10 ft |
Overall Dia. | 4 in |
Details
Item | Wood Dust Collector Hose |
Description
Wood Dust Collector Hose, Product Type Hose, Compatible with Grainger Part Number 29YR50, 29YR96, 29YR97, 29YT23, 29YT78, 36VE28, 36VE29, 36VE30, 42W940, 42W941, 43GK47, 45PD07, 48RJ32, 48RJ33, 48RJ34, 52HR87, 52HR88, Overall Dia. 4 in, Overall Length 10 ft, Overall Depth Not Applicable, Overall Width Not Applicable, Drum Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 2mm Deep So (CMMT12085)
- RIDGID Vac, Vt2575 Hd Cleaning Kit (32703)
- SUNEX SKT 1" DR 1-3/4" DEEP IMP (SU556D)
- IRWIN Reciprocating Saw Blades, 618R, Bi-Metal, 6"L, (LEX20567)
- JET Ns-25, Needle Scaler Attachment For F-25 (NS-25)
- JET Gear (JWBS18-311)
- JET Jwp-Dro, Digital R/O For 15In. & 20In. P (708520)
- JET Jrb-14, 6In. Riser Block For 14In. Bands (708717)
- JET Drill Press-Bracket. (10700605A1)
- JET 30 Micron Cllctn & Filter Bag Kit Dc-650 (DC-650B)
- THRIFCO PLUMBING 1/1/4 Inch C.P. Slip 45' Ell (4400361)
- Jet Power Tool Parts