Shop All Electric Hoists
Jet
3Ss-1C-15, 3 Ton, 1Ph, 15In. Lift, 115/2, 3 ton, 15 ft, 115/230V
Mfr # 311500
Zoro # G1939782
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,335.99
Free 30-Day Returns
Key Features
- Lift Speed 6 fpm
- Load Capacity 3 ton
- Motor HP 1-3/4
- Phase 1
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 311500
- Zoro # G1939782
- UPC # 662755906220
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 15 ft |
Lift Speed | 6 fpm |
Load Capacity | 3 ton |
Motor HP | 1-3/4 |
Phase | 1 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 115/230V |
Fits Brand | JET |
Item | 3Ss-1C-15, 3 Ton, 1Ph, 15In. Lift, 115/2 |
Description
3Ss-1C-15, 3 Ton, 1Ph, 15In. Lift, 115/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J892)
- CM Trackwheel Pinion (35429)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- JET 3Ss-3C-20, 3 Ton, 3Ph, 20Ft Lift, 230/46, 3 ton, 20 ft, 230/460V (332000)
- JET 3Ss-1C-10, 3 Ton, 1Ph, 10In. Lift, 115/2, 3 ton, 10 ft, 115/230V (311000)
- JET 2Ss-3C-15, 2 Ton, 3Ph, 105 Lift, 230/460, 2 ton, 15 ft (231500)
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft, 115/230V (112000)
- JET 5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46, 5 ton, 10 ft, 230/460V (531000)
- JET 1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2, 1 ton, 15 ft, 115/230V (111500)
- STARKE Electric Chain Hoist & Trolley Combination, 2 Ton, 20' Lift, 208V 3-Phase (STK2026HTS-20-208V-3PH)
- Jet Electric Hoists