Shop All Electric Hoists
Jet
3Ss-1C-10, 3 Ton, 1Ph, 10In. Lift, 115/2, 3 ton, 10 ft, 115/230V
Mfr # 311000
Zoro # G1939861
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,170.99
Free 30-Day Returns
Key Features
- Lift Speed 6 fpm
- Load Capacity 3 ton
- Motor HP 1-3/4
- Phase 1
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 311000
- Zoro # G1939861
- UPC # 662755906213
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 10 ft |
Lift Speed | 6 fpm |
Load Capacity | 3 ton |
Motor HP | 1-3/4 |
Phase | 1 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 115/230V |
Fits Brand | JET |
Item | 3Ss-1C-10, 3 Ton, 1Ph, 10In. Lift, 115/2 |
Description
3Ss-1C-10, 3 Ton, 1Ph, 10In. Lift, 115/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- CASTERHQ 3-1/2"x1-1/4" Wheel, Expandable Adaptor Caster, 300 Lbs Capacity (CBLDRA312)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- T.W. EVANS CORDAGE CO Number 10 .3125 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-107)
- JET 3Ss-3C-20, 3 Ton, 3Ph, 20Ft Lift, 230/46, 3 ton, 20 ft, 230/460V (332000)
- JET 3Ss-1C-15, 3 Ton, 1Ph, 15In. Lift, 115/2, 3 ton, 15 ft, 115/230V (311500)
- JET 1Ss-1C-10, 1 Ton, 1Ph, 10In. Lift, 115/2, 1 ton, 10 ft, 115/230V (111000)
- JET 5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46, 5 ton, 10 ft, 230/460V (531000)
- JET 2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46, 2 ton, 20 ft, 230/460V (232000)
- JET 2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2, 2 ton, 15 ft, 115/230V (211500)
- STARKE Electric Chain Hoist, 10,000 lb, 26 FPM, 208V 3-Phase, 20 ft Lift (STK5011-20-208V-3PH)
- Jet Lifting Equipment