Shop All Electric Hoists
Jet
2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46, 2 ton, 20 ft, 230/460V
Mfr # 232000
Zoro # G1939688
product price: $3,749.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,749.00
Free 30-Day Returns
Key Features
- Lift Speed 12 fpm
- Load Capacity 2 ton
- Motor HP 2-1/7
- Phase 3
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 232000
- Zoro # G1939688
- UPC # 662755906343
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 20 ft |
Lift Speed | 12 fpm |
Load Capacity | 2 ton |
Motor HP | 2-1/7 |
Phase | 3 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 230/460V |
Fits Brand | JET |
Item | 2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46 |
Description
2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH3)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Swivel Eye Pulley (T7550302)
- JET 2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46, 2 ton, 10 ft, 230/460V (231000)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft, 115/230V (211000)
- JET 2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2, 2 ton, 15 ft, 115/230V (211500)
- JET 1/2Ss-3C-10, 1/2 Ton, 3Ph, 10Ft Lift, 23, 1/2 ton, 10 ft (123100)
- JET 2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2, 2 ton, 20 ft, 115/230V (212000)
- JET 1/2Ss-1C-10, 1/2 Ton, 1Ph, 10In. Lift, 1, 1/2 ton, 10 ft, 115/230V (121100)
- BISON LIFTING EQUIPMENT 1 Ton 3 Phase, Electric Chain Hoist W/ Motorized Trolley, 20Ft, 230v/460v (HHBD01SK-01 + WPC01 / 20')
- Jet Hoists