Shop All Electric Hoists
Jet
2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2, 2 ton, 20 ft, 115/230V
Mfr # 212000
Zoro # G1939633
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,228.00
Free 30-Day Returns
Key Features
- Lift Speed 9 fpm
- Load Capacity 2 ton
- Motor HP 1-3/4
- Phase 1
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 212000
- Zoro # G1939633
- UPC # 662755906206
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 20 ft |
Lift Speed | 9 fpm |
Load Capacity | 2 ton |
Motor HP | 1-3/4 |
Phase | 1 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 115/230V |
Fits Brand | JET |
Item | 2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2 |
Description
2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-15)
- GPS - GENERIC PARTS SERVICE Caster Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524149906-SG)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1516R3242A1E30B4W4C1P3)
- PEERLESS Chain, Straight, 40 ft., 4500 lb., Welded (5050340)
- JET 2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46, 2 ton, 10 ft, 230/460V (231000)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft, 115/230V (211000)
- JET 2Ss-3C-15, 2 Ton, 3Ph, 105 Lift, 230/460, 2 ton, 15 ft (231500)
- JET 3Ss-3C-20, 3 Ton, 3Ph, 20Ft Lift, 230/46, 3 ton, 20 ft, 230/460V (332000)
- JET 1Ss-3C-10, 1 Ton, 3Ph, 10Ft Lift, 230/46, 1 ton, 10 ft, 230/460V (131000)
- JET 5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46, 5 ton, 10 ft, 230/460V (531000)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- Jet Lifting Equipment