Shop All Electric Hoists
Jet
2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2, 2 ton, 15 ft, 115/230V
Mfr # 211500
Zoro # G1939609
product price: $4,416.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,416.99
Free 30-Day Returns
Key Features
- Lift Speed 9 fpm
- Load Capacity 2 ton
- Motor HP 1-3/4
- Phase 1
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 211500
- Zoro # G1939609
- UPC # 662755906190
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 15 ft |
Lift Speed | 9 fpm |
Load Capacity | 2 ton |
Motor HP | 1-3/4 |
Phase | 1 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 115/230V |
Fits Brand | JET |
Item | 2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2 |
Description
2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 3-3/8" W (53CM94)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- COTTERMAN Ring Replacement Kit (SU9071)
- JET 2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46, 2 ton, 20 ft, 230/460V (232000)
- JET 2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2, 2 ton, 20 ft, 115/230V (212000)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft, 115/230V (211000)
- JET 1/2Ss-1C-10, 1/2 Ton, 1Ph, 10In. Lift, 1, 1/2 ton, 10 ft, 115/230V (121100)
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft, 115/230V (112000)
- JET 1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1, 1/2 ton, 15 ft, 115/230V (121150)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- Jet Lifting Equipment