Shop All Electric Hoists
Jet
2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft, 115/230V
Mfr # 211000
Zoro # G1939679
product price: $3,956.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,956.00
Free 30-Day Returns
Key Features
- Lift Speed 9 fpm
- Load Capacity 2 ton
- Motor HP 1-3/4
- Phase 1
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 211000
- Zoro # G1939679
- UPC # 662755906183
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 10 ft |
Lift Speed | 9 fpm |
Load Capacity | 2 ton |
Motor HP | 1-3/4 |
Phase | 1 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 115/230V |
Fits Brand | JET |
Item | 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2 |
Description
2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- INNOPLAST, INC 44"H x 72"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-72-YR)
- ZORO SELECT Plate Caster, 750 lbs Load Rating, Swivel (400K50)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 10600 lb Cap (EN120X10)
- JET 2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2, 2 ton, 20 ft, 115/230V (212000)
- JET 2Ss-3C-15, 2 Ton, 3Ph, 105 Lift, 230/460, 2 ton, 15 ft (231500)
- JET 2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46, 2 ton, 20 ft, 230/460V (232000)
- JET 1/2Ss-1C-10, 1/2 Ton, 1Ph, 10In. Lift, 1, 1/2 ton, 10 ft, 115/230V (121100)
- JET 1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2, 1 ton, 15 ft, 115/230V (111500)
- JET 3Ss-1C-10, 3 Ton, 1Ph, 10In. Lift, 115/2, 3 ton, 10 ft, 115/230V (311000)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-15)
- Jet Lifting Equipment