Shop All Lathes
Jet
23-Piece Turning Tool Kit For Zx Lathes
Mfr # 660210
Zoro # G0578980
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 3/16 in x 2 in Square Tool Bits, (4) 1/4 in x 3 in Square Tool Bits, (4) Hex Keys, 1/2 in x 3 in Square Tool Bit, 1/2 in x 9 in Double End Boring Bar, 3/4 in x 12 in Double End Boring Bar, 3/8 in 2 1/2 in Square Tool Bit, 5/8 in x 10 in Double End Boring Bar, Adjustable Turning Tool Holder, Cutoff Blade, Knurling Tool with (3) Pairs of Knurls, MT4 Carbide Tipped Dead Center, MT4 Half Dead Center, MT4 Heavy Duty Live Center, MT5x MT4 Adapter Sleeve, Parting Tool Holder
- Features Set consists of the following: 1/2 in x 9 in Double end boring bar.5/8 in x 10 in Double end boring bar.3/4 in x 12 in Double end boring bar. Parting tool holder. Adjustable turning tool holder.Knurling tool with three pairs of knurls.MT4 half dead center.MT4 carbide tipped dead center. MT4 heavy duty live center.
- Overall Length 19 in
- Overall Width 40 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 19 in |
Overall Width | 40 in |
Overall Height | 4 in |
Details
Item | Lathe |
Includes | (2) 3/16 in x 2 in Square Tool Bits, (4) 1/4 in x 3 in Square Tool Bits, (4) Hex Keys, 1/2 in x 3 in Square Tool Bit, 1/2 in x 9 in Double End Boring Bar, 3/4 in x 12 in Double End Boring Bar, 3/8 in 2 1/2 in Square Tool Bit, 5/8 in x 10 in Double End Boring Bar, Adjustable Turning Tool Holder, Cutoff Blade, Knurling Tool with (3) Pairs of Knurls, MT4 Carbide Tipped Dead Center, MT4 Half Dead Center, MT4 Heavy Duty Live Center, MT5x MT4 Adapter Sleeve, Parting Tool Holder |
Features | Set consists of the following: 1/2 in x 9 in Double end boring bar.5/8 in x 10 in Double end boring bar.3/4 in x 12 in Double end boring bar. Parting tool holder. Adjustable turning tool holder.Knurling tool with three pairs of knurls.MT4 half dead center.MT4 carbide tipped dead center. MT4 heavy duty live center. |
Application | Turning |
Sound Level | 88 dB |
Description
Lathe, Application Turning, Overall Height 4 in, Overall Length 19 in, Overall Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 7/32-32 NS Hand Tap H3 4 Flt Plug (011502AS)
- HUOT Tap Index, Jobber Length, Steel (12600)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 5/8" (84305N)
- TITAN Hex Bit Socket, 1/2" Drive, 21mm, Chrome (15621)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- Jet Lathes