Shop All Beam & Plate Clamps
Jet
202730 HD-3T, 3-Ton Wide Beam Clamp
Mfr # 202730-JET
Zoro # G211786431
product price: $378.99
/ea
Free Shipping & Returns
$378.99
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
- Brand Jet
- MFR # 202730-JET
- Zoro # G211786431
- Country of Origin China
- Category Beam & Plate Clamps
Description
JET 202730 HD-3T, 3-Ton Wide Beam ClampJET HD Series Beam Clamps come in capacities from 1 ton to 5 tons and can accommodate a beam up to 12 inches wide.Each JET beam clamp jaw is designed to distribute the load away from the beam flange and adjusts easily for a wide range of standard H or I beams.Available up to 5 Ton capacities, the HD Series has a greater beam flange Width for wider beams.Features: DurabilityWelded all-steel frame and powder coat finish provide maximum durability and protectionClamp jaw is designed to distribute the load away from the beam flange edge increasing safetyUsed for quick mounting of a hoist on a broad range of beams up to 12-3/5 inches wide for increased versatilityStandardsComplies with ANSI / ASME B30.17 and B30.20 standardsLoad tested to 125% of capacity with certificateSpecificationsLoad Capacity Tons3Maximum Beam Flange Width In.12-3/5Minimum Beam Flange Width In.3-1/7Weight 20.4000Width 5.9100Height 8.6600Length 21.6500
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
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C6 P5)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray (36FL30)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- KAHUNA WAGONS Kahuna Wagons-DIY Beach Wagon Kit (DIY001)
- CTA MANUFACTURING Lift Support Clamp (5360)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 3/4"- 1-3/8" Grip, 1 ton WLL (6423923)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- EXTREME MAX Extreme Max 5600.3106 Hawse, Rubber Bumper, and 5/16" Hook Kit (5600.3106)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 1 ton GX Clamps, except RPC (6506011)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Beam Clamp (OZSS1BC)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- Jet Beam & Plate Clamps