Shop All Electric Hoists
Jet
1Ss-3C-15, 1 Ton, 3Ph, 105 Lift, 230/460, 1 ton, 15 ft, 230/460V
Mfr # 131500
Zoro # G1939651
product price: $3,100.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,100.99
Free 30-Day Returns
Key Features
- Lift Speed 24 fpm
- Load Capacity 1 ton
- Motor HP 2-1/7
- Phase 3
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 131500
- Zoro # G1939651
- UPC # 662755906305
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 15 ft |
Lift Speed | 24 fpm |
Load Capacity | 1 ton |
Motor HP | 2-1/7 |
Phase | 3 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 230/460V |
Fits Brand | JET |
Item | 1Ss-3C-15, 1 Ton, 3Ph, 105 Lift, 230/460 |
Description
1Ss-3C-15, 1 Ton, 3Ph, 105 Lift, 230/460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30004G10)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- COTTERMAN Storage Tank Ladder, Steel, 6 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST06AL C1)
- PEWAG Chain Sling, G100, DOGXK, Alloy Steel, 10 ft (10G100DOGXK/10)
- JET 1/2Ss-3C-10, 1/2 Ton, 3Ph, 10Ft Lift, 23, 1/2 ton, 10 ft (123100)
- JET 3Ss-1C-10, 3 Ton, 1Ph, 10In. Lift, 115/2, 3 ton, 10 ft, 115/230V (311000)
- JET 1Ss-1C-10, 1 Ton, 1Ph, 10In. Lift, 115/2, 1 ton, 10 ft, 115/230V (111000)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft, 115/230V (211000)
- JET 2Ss-3C-15, 2 Ton, 3Ph, 105 Lift, 230/460, 2 ton, 15 ft (231500)
- JET 1/2Ss-3C-15, 1/2 Ton, 3Ph, 105 Lift, 230, 1/2 ton, 15 ft, 230/460V (123150)
- STARKE Electric Chain Hoist & Trolley Combination, 5 Ton, 20' Lift, 208V 3-Phase (STK5011HTS-20-208V-3PH)
- Jet Hoists