Shop All Electric Hoists
Jet
1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft, 115/230V
Mfr # 112000
Zoro # G1939660
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,708.99
Free 30-Day Returns
Key Features
- Lift Speed 19 fpm
- Load Capacity 1 ton
- Motor HP 1-3/4
- Phase 1
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 112000
- Zoro # G1939660
- UPC # 662755906176
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 20 ft |
Lift Speed | 19 fpm |
Load Capacity | 1 ton |
Motor HP | 1-3/4 |
Phase | 1 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 115/230V |
Fits Brand | JET |
Item | 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2 |
Description
1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, white, 18 in. L, 1-1/2 in. W (BBC18NW)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 PU1/8 AB1)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 16' w/ Clevis Grab Hooks - Grade 80 (TC381680)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- JET 1Ss-1C-10, 1 Ton, 1Ph, 10In. Lift, 115/2, 1 ton, 10 ft, 115/230V (111000)
- JET 1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2, 1 ton, 15 ft, 115/230V (111500)
- JET 1Ss-3C-10, 1 Ton, 3Ph, 10Ft Lift, 230/46, 1 ton, 10 ft, 230/460V (131000)
- JET 2Ss-3C-15, 2 Ton, 3Ph, 105 Lift, 230/460, 2 ton, 15 ft (231500)
- JET 1/2Ss-1C-10, 1/2 Ton, 1Ph, 10In. Lift, 1, 1/2 ton, 10 ft, 115/230V (121100)
- JET 2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46, 2 ton, 20 ft, 230/460V (232000)
- ELEPHANT LIFTING PRODUCTS 1 ton Electric Chain Hoist, Elephant SA, Single Speed 115v Single Phase, 15' Lift (SA-1-15)
- Jet Lifting Equipment