Shop All Electric Hoists
Jet
1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2, 1 ton, 15 ft, 115/230V
Mfr # 111500
Zoro # G1939520
product price: $3,695.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,695.99
Free 30-Day Returns
Key Features
- Lift Speed 19 fpm
- Load Capacity 1 ton
- Motor HP 1-3/4
- Phase 1
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 111500
- Zoro # G1939520
- UPC # 662755906169
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 15 ft |
Lift Speed | 19 fpm |
Load Capacity | 1 ton |
Motor HP | 1-3/4 |
Phase | 1 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 115/230V |
Fits Brand | JET |
Item | 1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2 |
Description
1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Holdown Assemblies, Holdown Assy N/S Squ (8-9478)
- ZORO SELECT Low Profile Machine Guard (1GUE2)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- ZORO SELECT Rigid Plate Cstr, 1200 lb, Stainless Steel (P21RX-HNG060RX-14-001)
- JET 1Ss-1C-10, 1 Ton, 1Ph, 10In. Lift, 115/2, 1 ton, 10 ft, 115/230V (111000)
- JET 1Ss-3C-10, 1 Ton, 3Ph, 10Ft Lift, 230/46, 1 ton, 10 ft, 230/460V (131000)
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft, 115/230V (112000)
- JET 1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1, 1/2 ton, 15 ft, 115/230V (121150)
- JET 2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2, 2 ton, 15 ft, 115/230V (211500)
- JET 2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2, 2 ton, 20 ft, 115/230V (212000)
- DEMAG Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 1-125 1/1 H5 V9.6/2.4 460/60)
- Jet Electric Hoists