Shop All Electric Hoists
Jet
1/2Ss-3C-20, 1/2 Ton, 3Ph, 20Ft Lift, 23, 1/2 ton, 20 ft, 230/460V
Mfr # 123200
Zoro # G1018720
product price: $2,895.99
/ea
Free Shipping & Returns
$2,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lift Speed 31 fpm
- Load Capacity 1/2 ton
- Motor HP 1-1/5
- Phase 3
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 123200
- Zoro # G1018720
- UPC # 662755906282
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 20 ft |
Lift Speed | 31 fpm |
Load Capacity | 1/2 ton |
Motor HP | 1-1/5 |
Phase | 3 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 230/460V |
Fits Brand | JET |
Item | 1/2Ss-3C-20, 1/2 Ton, 3Ph, 20Ft Lift, 23 |
Description
1/2Ss-3C-20, 1/2 Ton, 3Ph, 20Ft Lift, 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triangl Top Plte Kingpnlss Castr, Phnolic (TS4 075 RP14 T19)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- ARBO SPACE Arbo Space Jupiter Aramid/Polyester - 8mm x 28in Hitch Cord (8ASJ28)
- JET 2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46, 2 ton, 10 ft, 230/460V (231000)
- JET 2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2, 2 ton, 15 ft, 115/230V (211500)
- JET 1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1, 1/2 ton, 15 ft, 115/230V (121150)
- JET 5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46, 5 ton, 10 ft, 230/460V (531000)
- JET 3Ss-3C-20, 3 Ton, 3Ph, 20Ft Lift, 230/46, 3 ton, 20 ft, 230/460V (332000)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft, 115/230V (211000)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- Jet Electric Hoists