Shop All Electric Hoists
Jet
1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1, 1/2 ton, 15 ft, 115/230V
Mfr # 121150
Zoro # G0974970
product price: $2,844.00
/ea
Free Shipping & Returns
$2,844.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lift Speed 19 fpm
- Load Capacity 1/2 ton
- Motor HP 7/8
- Phase 1
- Standards ANSI / ASME B30.16 and HST-1 standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 121150
- Zoro # G0974970
- UPC # 662755906138
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 15 ft |
Lift Speed | 19 fpm |
Load Capacity | 1/2 ton |
Motor HP | 7/8 |
Phase | 1 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 115/230V |
Fits Brand | JET |
Item | 1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1 |
Description
1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Bolt Down Bollard, 6"X42", Yellow (BDB6-48)
- TORKLIFT CAMPER TIEDOWNS, FRAME-MOUNTED - FRONT FORD F250, F350 6.75FT BED (F2012)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB3510)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 24BF, Type: Heavy Duty (S24)
- JET 1/2Ss-3C-10, 1/2 Ton, 3Ph, 10Ft Lift, 23, 1/2 ton, 10 ft (123100)
- JET 1/2Ss-3C-15, 1/2 Ton, 3Ph, 105 Lift, 230, 1/2 ton, 15 ft, 230/460V (123150)
- JET 1/2Ss-1C-10, 1/2 Ton, 1Ph, 10In. Lift, 1, 1/2 ton, 10 ft, 115/230V (121100)
- JET 2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46, 2 ton, 10 ft, 230/460V (231000)
- JET 2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2, 2 ton, 20 ft, 115/230V (212000)
- JET 3Ss-1C-10, 3 Ton, 1Ph, 10In. Lift, 115/2, 3 ton, 10 ft, 115/230V (311000)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- Jet Lifting Equipment