Shop All Bar Clamps
Jet
12" 12In. Parallel Clamp, 4-1/8" Throat Depth
Mfr # 70412
Zoro # G0883036
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth (In.) 4-1/8"
- Type Parallel
- Max. Jaw Opening (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 70412
- Zoro # G0883036
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-1/8" |
Details
Type | Parallel |
Item | 12In. Parallel Clamp |
Max. Jaw Opening (In.) | 12" |
Description
12In. Parallel Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 21 US)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 1/2-20 Mount (JCM31038)
- IRWIN Tap AND Adjustable/Solid Round Die Set (25941)
- JET 82" 82In. Parallel Clamp, 4-1/8" Throat Depth (70482)
- JET 60" 60In. Parallel Clamp, 4-1/8" Throat Depth (70460)
- JET 70424 24in Parallel Clamp (70424-JET)
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- JET Parallel Clamp Framing Kit and 4-1/8" Throat Depth (70411)
- XTRWELD 16 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF160600LD)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK60)
- Jet Clamps