Shop All Manual Chain Hoists
Jet
101901 S90-050-15, 1/2-Ton Hand Chain Hoist With 15ft Lift
Mfr # 101901-jet
Zoro # G211473836
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 101901-jet
- Zoro # G211473836
- Country of Origin China
- Category Manual Chain Hoists
Description
JET 101901 S90-050-15, 1/2-Ton Hand Chain Hoist With 15ft LiftJET S90 Series hand chain hoists were designed with reliability and durability to perform in light-duty industrial applications.Easily maintained and serviced, the JET S90 is available in capacities from 1/4Ohm ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet custom lifts available. The JET S90 is the ideal contractor grade hoist.Features: SafetyThe Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security and increased safetyIndustrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situationDurabilityGrade 80 black oxide coated load chain for added durabilityIntended for the harshest environments, the heat treated load plates and case hardened corrosive resistant internal parts extend the life of the hoistNEW. Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulationsNeedle bearings support the load sheave to increase efficiency and promote smooth operationImpact resistant all steel construction for added durability and protectionThe smaller body and lightWeight design are ideal for confined areas and low headroom applicationsStandardsThis product complies with ANSI / ASME B30.16 and HST-2 StandardsLoad tested to 125% of capacity with certificateSpecificationsLoad Capacity Tons1/2Lift Ft.15Overload ProtectionNoHeadroom In.11Hand Chain Overhaul Ft. to Lift Load 1Ft.32Hand Chain Pull Force LBF to Move Load58Load Chain Dimensions Mm.5 x 15Number of Falls1Weight .31Width 7.3000Weight 26.0000Height 6.7000Length 10.9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 3250 lb. (W-830-DB70-3/4)
- WELLINGTON ROPE DERBY GN/WH 5/8X140 (P7240S0200G70S)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, Nylon (BBS18NBL)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- JET Hand Chain Hoist With 20ft Lift, 2-Ton (S90-200-20)
- JET 3-Ton Hand Chain Hoist with 20ft Lift (101930)
- JET Hand Chain Hoist With 10ft Lift, 10-Ton (S90-1000-10)
- JET Hand Chain Hoist With 20ft Lift, 1-Ton (S90-100-20)
- JET Hand Chain Hoist W/ 30ft Lift, 1-1/2Ton (S90-150-30)
- JET Hand Chain Hoist With 15ft Lift, 2-Ton (S90-200-15)
- CM CM Series 622 Hand Chain Hoist 1 Ton Cap. 20' Lift (2262A)
- Jet Manual Chain Hoists