Shop All Anti-Vibration Gloves
Jester
XL High Visibility Orange Neoprene Cuff Jester Impact Gloves
Mfr # MX215XL
Zoro # G4546361
original price:
$24.48
39% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cotton
- Palm Construction Abrasion Resistant
- Color High Visibility Orange
- Application Oil/Gas Drilling, Hydraulic Fracturing and Construction
- Cuff Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jester
- MFR # MX215XL
- Zoro # G4546361
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Jester Impact Gloves |
Palm Material | Cotton |
Palm Construction | Abrasion Resistant |
Color | High Visibility Orange |
Application | Oil/Gas Drilling, Hydraulic Fracturing and Construction |
Cuff | Neoprene |
Glove Back Material | TPR |
Description
Jester Impact Glove, Corded Palm, XL, 1 Pair
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (MCD305SB)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60243)
- CONDOR Tacky Mat, White, 24 x 45 In, PK4 (6GRA6)
- MECHANIX WEAR Mechanics Gloves, Black, 10, PR (S1DE-05-010)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Small, 1 Pair (MPT-58-008)
- ANSELL Impact Gloves, Knit, Cut5, S, PR (BHIP-062-08)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, S, PR (EXO-MIGB-02-S)
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Large PR (010BK-L)
- RINGERS GLOVES Impact Resistant Touchscreen Gloves, L, PR (068)
- IMPACTO Anti-Vibration Gloves, Half, XL, PR (VI4748)
- Jester Anti-Vibration Gloves