Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tread, Safety Orange, 6"x24", PK50
Mfr # 3320-6X24
Zoro # G5039023
product price: $337.99
/pk 50, $6.76/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 24"
- Thickness 0.032"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3320-6X24
- Zoro # G5039023
- UPC # 717364332073
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 24" |
Details
Item | Commercial Grade Anti Slip Grit Tread |
Color | Safety Orange |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.032" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tread,Safety Orange,6 In.x24 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 470Y33 (470Y33)
- ALTEK SPECTACLE KITS Spectacle Frame, Nylon (Alt-001SF)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1105BRN)
- ULTRATECH Pop-Up Pool Plus, 66 gal Spill Capacity, 10 oz Polyethylene (8012)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 1 in x 60 ft, 41 mil Thickness, Rubber (GRAN13538)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings