Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tread, Clear, 6"x24", PK50
Mfr # 3305-6X24
Zoro # G5038588
product price: $330.99
/pk 50, $6.62/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 24"
- Thickness 0.033"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3305-6X24
- Zoro # G5038588
- UPC # 717364335623
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 24" |
Details
Item | Commercial Grade Anti Slip Grit Tread |
Color | Clear |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.033" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tread,Clear,6 In.x24 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-XL)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, L (J41008)
- NMC Danger Keep Out Tag, Pk25 (RPT143)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- BLUE DOLPHIN Paint Tape Ext1.88X54.6Y (TP EXT R 0200)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings