Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tread, Black, 6"x24", PK50
Mfr # 3100-6X24
Zoro # G5038420
product price: $311.99
/pk 50, $6.24/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Material Silicon Carbide, Adhesive: Rubber
- Length 24"
- Thickness 0.028"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3100-6X24
- Zoro # G5038420
- UPC # 717364316202
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 24" |
Details
Item | Anti Slip Grit Tread |
Color | Black |
Material | Silicon Carbide, Adhesive: Rubber |
Thickness | 0.028" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tread,Black,6 In.x24 In.,Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-751 VEND)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1814)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (6845)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tape, Clear, 4"x60 ft., PK3 (3530-4)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings