Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, White, 2"x60 ft., PK6
Mfr # 3310-2
Zoro # G5038691
product price: $364.99
/pk 6, $60.83/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.033"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3310-2
- Zoro # G5038691
- UPC # 717364331021
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | White |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.033" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tape,White,2 In.x60 ft.,Package Quantity 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 11, PR (644103-11)
- HY-KO 3In White Vinyl Number 3, 10PK (A30503)
- NOTRAX 3 ft. L x Rubber, 3/8" Thick (447S0023BL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glove, XL, Grn/Orng/Yllw, PR (VIB-OBM-XOR-05-XL)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- 3M Safety-Walk Tapes and Treads 370, Gray, (370)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings