Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Speckled Yellow, 1"x60 ft., PK12
Mfr # 3358-1
Zoro # G5039680
product price: $350.99
/pk 12, $29.25/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Speckled Yellow
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.037"
- Standards NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3358-1
- Zoro # G5039680
- UPC # 717364335814
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | Speckled Yellow |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.037" |
Standards | NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tape,Speckled Yellow,1 In.x60 ft.,Package Quantity 12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOUBLESIDED DOOR STICKERS DO NOT LADM202P (LADM202P)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 100PK (SB-1426WHT-100PK)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings