Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Neon Pink, 2"x60 ft., PK6
Mfr # 3385-2
Zoro # G5040353
original price:
$401.37
6% off
new price: $374.99
/pk 6, $62.50/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Neon Pink
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.033"
- Standards NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3385-2
- Zoro # G5040353
- UPC # 717364338525
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Anti Slip Grit Tape Roll |
Color | Neon Pink |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.033" |
Standards | NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tape,Neon Pink,2 In.x60 ft.,Package Quantity 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, Yellow, 4.5 gal (IC-15WB+-4.5GAL)
- ALLEGRO INDUSTRIES Allegro Feather Ice Inserts, 4/Pack (8413-11)
- BRADY Pipe Mrkr, Caution Fiber Optic Cable (47659)
- CAIMAN Welding Gloves, MIG, TIG, XL/10, PR (1871-6)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Clear, 4"x60 ft., PK3 (3530-4)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings