Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Gray, 3"x60 ft., PK4
Mfr # 3350-3
Zoro # G5039489
product price: $401.99
/pk 4, $100.50/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.035"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3350-3
- Zoro # G5039489
- UPC # 717364335005
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | Gray |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.035" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tape,Gray,3 In.x60 ft.,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0412Yb)
- BANNER STAKES PLUS Cart Pkg, Blank Black Banner (PL4000-B)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Trekdry(R) (MSD-05-011)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Diagonal Stripes, Black on Orange, 3in x 100' (132434)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings