Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Gray, 2"x60 ft., PK6
Mfr # 3350-2
Zoro # G5039522
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Gray
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jessup Safety Track
- MFR # 3350-2
- Zoro # G5039522
- UPC # 717364335029
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | Gray |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.035" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tape,Gray,2 In.x60 ft.,Package Quantity 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Eyewear, Wraparound, Adj.Headband, BK/Clear (MMM91264H1DC)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- KISHIGO 2XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-2X)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tape, Clear, 4"x60 ft., PK3 (3530-4)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Purple, PK100 (PDOT)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings