Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Gray, 12"x60 ft.
Mfr # 3520-12
Zoro # G5040590
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Vinyl, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.029"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3520-12
- Zoro # G5040590
- UPC # 717364352125
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 60 ft. |
Details
Item | Anti Slip Medium Resilient Roll |
Color | Gray |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.029" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tape,Gray,12 In.x60 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Flow Poly Fog Nozzle, NPSH, 1.5" (CFB150S)
- BRADY Sign Post, Green, Steel, 8 ft L (97204)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, L, 10 boxes of 100 Gloves (VinylLB)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHI350EC)
- JESSUP SAFETY TRACK Tape, Clear, 4"x60 ft., PK3 (3530-4)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black, PK100 (3100-9X33-100-BX)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings