Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Granite, 2"x60 ft., PK6
Mfr # 3370-2
Zoro # G5040012
original price:
$369.83
4% off
new price: $351.99
/pk 6, $58.67/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granite
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.030"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3370-2
- Zoro # G5040012
- UPC # 717364337023
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Anti Slip Grit Tape Roll |
Color | Granite |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.030" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tape,Granite,2 In.x60 ft.,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Eyewash Station, Double 32 oz. Screw Cap Bottle (24-300-001)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044YB)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- MCKESSON PERRY PERFORMANCE PLUS Perry Performance Plus, Poly Surgical Gloves, 9 mil Palm, Polyisoprene, Powder-Free, 6.5, 400 PK (20-2065N)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings