Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Clear, 4"x60 ft., PK3
Mfr # 3530-4
Zoro # G5040758
product price: $400.99
/pk 3, $133.66/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.029"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3530-4
- Zoro # G5040758
- UPC # 717364353047
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Details
Item | Anti Slip Medium Resilient Roll |
Color | Clear |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.029" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tape,Clear,4 In.x60 ft.,Package Quantity 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478U40 (478U40)
- MSA SAFETY MSA Advantage(TM) Gas Mask, M (10031342)
- MCR SAFETY Heavy Weight Blend Multicolor, M, PK12 (9643LM)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Clear Coarse-Roll (CLC.0660.R)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings