Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Brick Red, 2"x60 ft., PK6
Mfr # 3340-2
Zoro # G5039349
product price: $350.99
/pk 6, $58.50/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brick Red
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.048"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3340-2
- Zoro # G5039349
- UPC # 717364334022
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | Brick Red |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.048" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tape,Brick Red,2 In.x60 ft.,Package Quantity 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Pleated Polypropylene Bouffant Cap, 100% Latex Free, White, 21", 100/Bag (111NWI-10-21-WHITE-1BG)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size L (GL401L)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tape, Clear, 4"x60 ft., PK3 (3530-4)
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings