Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Black/Yellow, 1"x60 ft., PK12
Mfr # 3760-1
Zoro # G5041117
product price: $602.99
/pk 12, $50.25/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.030"
- Standards NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3760-1
- Zoro # G5041117
- UPC # 717364376015
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | Black/Yellow |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.030" |
Standards | NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified |
Pattern | Striped |
Legend | No Legend |
Description
Tape,Black/Yellow,1 In.x60 ft.,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS Big Time Products 9814-23 General Purpose Work Glove; Extra Large (188199)
- EMERGENCY ZONE Folding Shovel, 12-In-1 (420)
- GATEWAY SAFETY GLASSES CONQUEROR GRAY (28GB83)
- NMC Caution This Machine Starts And Stops Au, 10 in Height, 14 in Width, Aluminum (C677AB)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Gray, 12"x60 ft. (3520-12)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings