Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Black, 36"x30 ft.
Mfr # 3810-36X30
Zoro # G5041430
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 30 ft.
- Thickness 0.054"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jessup Safety Track
- MFR # 3810-36X30
- Zoro # G5041430
- UPC # 717364381378
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36" |
Length | 30 ft. |
Details
Item | Military Grade Anti-Skid Grit Roll |
Color | Black |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.054" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162 |
Legend | No Legend |
Description
Tape,Black,36 In.x30 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (11-541)
- SHOES FOR CREWS Overshoes, Unisex, S, Steel, PR (53)
- NMC Severe Weather Shelter Area Sign - Bilingual, M741AB (M741AB)
- C.H. HANSON Stencil Kit, 6 in Character Height, Letters and Numbers, Interlocking, Black, PVC, 46 pc Kit (10198)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tape, Green, 6"x60 ft., PK2 (3355-6)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings