Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Black, 2"x60 ft., PK6
Mfr # 3700-2
Zoro # G5041010
product price: $602.99
/pk 6, $100.50/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.042"
- Standards NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Safety Track
- MFR # 3700-2
- Zoro # G5041010
- UPC # 717364370020
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | Black |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.042" |
Standards | NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tape,Black,2 In.x60 ft.,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Wool Grip Glove Green XLg (0421RGRNXLG)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Blue (60JJ47)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- JESSUP SAFETY TRACK Tape, Clear, 4"x60 ft., PK3 (3530-4)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings