Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Jessup ReCon Anti-Slip Tape, 6"x 24", PK50
Mfr # RC5001-6X24
Zoro # G508851064
product price: $356.99
/pk 50, $7.14/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-6X24
- Zoro # G508851064
- UPC # 717364001368
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Details
Item | Jessup ReCon Anti-Slip Tape,6"x 24" |
Description
Jessup ReCon Anti-Slip Tape,6 In.x 24 In., Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Knee Boots, Size 6, 12" H, Brown, Plain, PR (22172G/6)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XXL)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (910-08)
- CONDOR AntiSlip Tape, 60 ftLx4 inW, BLK/YLW, PK3 (GRAN15293)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- RUBBER-CAL Chelsea Rubber Stair Mats - 9.75" x 29.125" - 6 pack (10-104-023-6pk)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- CONDOR Anti-Slip Tape, Black, 1 in x 60 ft. (GRAN4986)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings