Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tapes, Grit Size Proprietary
Mfr # RC5001-6x24
Zoro # G412192055
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Annex B, DIN EN 16165, NFSI
- Imperial Tape Length 2 ft
- Specifications Met Annex B, DIN EN 16165, NFSI
- Tape Brand Jessup ReCon(TM)
- Liner Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-6x24
- Zoro # G412192055
- UPC # 717364001368
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Length | 2 ft |
Grit Size | 60 grit |
Imperial Tape Width | 6 in |
Details
Item | Anti-Slip Tape |
Standards | Annex B, DIN EN 16165, NFSI |
Specifications Met | Annex B, DIN EN 16165, NFSI |
Tape Brand | Jessup ReCon(TM) |
Liner Included | Yes |
Tape Thickness | 26 mil |
Tape Adhesive Material | Rubber |
Minimum Application Temperature | -20 Degrees F |
Tape Resistance Properties | Chemical-Resistant, Oil-Resistant |
Environment | Indoor and Outdoor |
Tape Backing Construction | Film |
Series | RC5001 |
Sub-Brand | ReCon(TM) |
Tape Pattern | Solid |
Fluorescent | No |
Abrasive Grade | Fine Abrasive |
Maximum Tape Performance Temperature | 175 Degrees F |
Tape Color | Black |
Minimum Tape Performance Temperature | -20 Degrees F |
Glow In The Dark | No |
Description
Anti-Slip Tape, Black, 6 in, 2 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Abrasive Grade Fine Abrasive, Tape Adhesive Material Rubber, Tape Brand Jessup ReCon(TM), ReCon(TM), RC5001, Environment Indoor and Outdoor, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Please Watch For Vehicles, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13438)
- APACHE Female Aluminum Pin Lug, 2" (43076000)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- JJ KELLER Danger, Deisel Fuel, 10" x 7", Vinyl (8001196)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- BERNARD Bernard 360-T1035 0.035 in. Ber T-035 (360-T1035)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 5 ft. L, 1" Depth (SSTDPB2X523504)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- SUPERGRIT 4" Stair nosing-5'0" Black (142-BLA5)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings