Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tapes, Grit Size Proprietary
Mfr # RC5001-6
Zoro # G512192009
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Annex B, DIN EN 16165, NFSI
- Series RC5001
- Tape Resistance Properties Chemical-Resistant, Oil-Resistant
- Tape Adhesive Material Rubber
- Tape Thickness 26 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-6
- Zoro # G512192009
- UPC # 717364001351
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Grit Size | 60 grit |
Imperial Tape Width | 6 in |
Imperial Tape Length | 60 ft |
Details
Item | Anti-Slip Tape |
Standards | Annex B, DIN EN 16165, NFSI |
Series | RC5001 |
Tape Resistance Properties | Chemical-Resistant, Oil-Resistant |
Tape Adhesive Material | Rubber |
Tape Thickness | 26 mil |
Specifications Met | Annex B, DIN EN 16165, NFSI |
Liner Included | Yes |
Minimum Application Temperature | -20 Degrees F |
Environment | Indoor and Outdoor |
Product Form | Roll |
Tape Brand | Jessup ReCon(TM) |
Tape Backing Construction | Film |
Tape Pattern | Solid |
Minimum Tape Performance Temperature | -20 Degrees F |
Glow In The Dark | No |
Abrasive Grade | Fine Abrasive |
Tape Color | Black |
Fluorescent | No |
Sub-Brand | ReCon(TM) |
Maximum Tape Performance Temperature | 175 Degrees F |
Description
Anti-Slip Tape, Black, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Abrasive Grade Fine Abrasive, Tape Adhesive Material Rubber, Tape Brand Jessup ReCon(TM), ReCon(TM), RC5001, Environment Indoor and Outdoor, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-M)
- BRADY Precut Label Cartridge, White, Gloss (M4-60-483)
- PIG PIG Magnetic Roll Holder, Black, Steel (57701)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 5 ft. L, 1" Depth (SSTDPB2X523504)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- HANDI TREADS Glow Grit Non-Slip Tape 2in x 15 ft, Industrial Adhesive (HTPG0215LP1)
- CONDOR Warning Tape, Roll, 2In W, 54 ft. L (55302)
- DESCO Aisle Marking Tape, 3"x216ft. (81802)
- INCOM Extra-Coarse Anti-Skid Tape (SG6504B)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings