Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tapes, Grit Size Proprietary
Mfr # RC5001-48
Zoro # G312192063
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Annex B, DIN EN 16165, NFSI
- Tape Resistance Properties Chemical-Resistant, Oil-Resistant
- Tape Backing Construction Film
- Tape Brand Jessup ReCon(TM)
- Specifications Met Annex B, DIN EN 16165, NFSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-48
- Zoro # G312192063
- UPC # 717364001344
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Width | 48 in |
Grit Size | 60 grit |
Imperial Tape Length | 60 ft |
Details
Item | Anti-Slip Tape |
Standards | Annex B, DIN EN 16165, NFSI |
Tape Resistance Properties | Chemical-Resistant, Oil-Resistant |
Tape Backing Construction | Film |
Tape Brand | Jessup ReCon(TM) |
Specifications Met | Annex B, DIN EN 16165, NFSI |
Environment | Indoor and Outdoor |
Tape Thickness | 26 mil |
Liner Included | Yes |
Series | RC5001 |
Minimum Application Temperature | -20 Degrees F |
Product Form | Roll |
Tape Adhesive Material | Rubber |
Abrasive Grade | Fine Abrasive |
Sub-Brand | ReCon(TM) |
Tape Pattern | Solid |
Minimum Tape Performance Temperature | -20 Degrees F |
Maximum Tape Performance Temperature | 175 Degrees F |
Fluorescent | No |
Glow In The Dark | No |
Tape Color | Black |
Description
Anti-Slip Tape, Black, 48 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Abrasive Grade Fine Abrasive, Tape Adhesive Material Rubber, Tape Brand Jessup ReCon(TM), ReCon(TM), RC5001, Environment Indoor and Outdoor, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, L, 34" Inseam, Navy (2651)
- NEVS 3/4" Color Coding Dots Green Flr - Roll Form (DOT-34RL Green Flr)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- DUNLOP Size 7 Unisex Steel Rubber Boot, Yellow (6123155)
- SUPERGRIT 4" Stair nosing-4'0" Black (141-BLA4)
- GARDNER BENDER Gardner Bender RTP-3422 0.75 in. x 22 Ft. Rubber Tape (4272027)
- SUPERGRIT 3" Stair Nosing 5'0" Black-Drilled (131-BLA5)
- SCOTCH Tape, 3""Core, 1"W, Transparent (60012592)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- SAFETYSTEPTD ADA Warning Pad, Black, 5 ft. L, 1" Depth (SSTDPB2X523502)
- HILLMAN 2 in. W X 24 in. L Silver Reflective Safety Tape 1 pk, 5PK (840382)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings