Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tapes, Grit Size Proprietary
Mfr # RC5001-4
Zoro # G312192100
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Annex B, DIN EN 16165, NFSI
- Tape Backing Construction Film
- Tape Adhesive Material Rubber
- Specifications Met Annex B, DIN EN 16165, NFSI
- Grit Size 60 grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-4
- Zoro # G312192100
- UPC # 717364001337
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Grit Size | 60 grit |
Imperial Tape Width | 4 in |
Imperial Tape Length | 60 ft |
Details
Item | Anti-Slip Tape |
Standards | Annex B, DIN EN 16165, NFSI |
Tape Backing Construction | Film |
Tape Adhesive Material | Rubber |
Specifications Met | Annex B, DIN EN 16165, NFSI |
Minimum Application Temperature | -20 Degrees F |
Environment | Indoor and Outdoor |
Tape Brand | Jessup ReCon(TM) |
Series | RC5001 |
Liner Included | Yes |
Tape Thickness | 26 mil |
Product Form | Roll |
Tape Resistance Properties | Chemical-Resistant, Oil-Resistant |
Sub-Brand | ReCon(TM) |
Abrasive Grade | Fine Abrasive |
Tape Color | Black |
Fluorescent | No |
Minimum Tape Performance Temperature | -20 Degrees F |
Glow In The Dark | No |
Maximum Tape Performance Temperature | 175 Degrees F |
Tape Pattern | Solid |
Description
Anti-Slip Tape, Black, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Abrasive Grade Fine Abrasive, Tape Adhesive Material Rubber, Tape Brand Jessup ReCon(TM), ReCon(TM), RC5001, Environment Indoor and Outdoor, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOBAILER Disposable Bailer, 5100mL, Clear PVC, PK8 (ECOPVC-333)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-531)
- DUPONT Collared Chemical Resistant Coveralls, White, Tychem(R) 4000, Zipper (SL125BWH2XL001200)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60532)
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- TUFFMARK Tuff Mark Tape, White, 2"x100ft (TM1102W)
- SUPERGRIT 4" Stair nosing-4'0" Black (241BF-BLA4)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Yellow/Black, 3"W x 30'L, 1 Roll (RST136)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (6RG)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / NiteGlow-Roll (GLO.0260.R)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BFBLA3)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings