Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tapes, Grit Size Proprietary
Mfr # RC5001-36
Zoro # G712192083
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Annex B, DIN EN 16165, NFSI
- Grit Size 60 grit
- Tape Backing Construction Film
- Liner Included Yes
- Series RC5001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-36
- Zoro # G712192083
- UPC # 717364001320
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Grit Size | 60 grit |
Imperial Tape Width | 36 in |
Imperial Tape Length | 60 ft |
Details
Item | Anti-Slip Tape |
Standards | Annex B, DIN EN 16165, NFSI |
Tape Backing Construction | Film |
Liner Included | Yes |
Series | RC5001 |
Tape Resistance Properties | Chemical-Resistant, Oil-Resistant |
Specifications Met | Annex B, DIN EN 16165, NFSI |
Minimum Application Temperature | -20 Degrees F |
Tape Thickness | 26 mil |
Product Form | Roll |
Tape Adhesive Material | Rubber |
Tape Brand | Jessup ReCon(TM) |
Environment | Indoor and Outdoor |
Maximum Tape Performance Temperature | 175 Degrees F |
Sub-Brand | ReCon(TM) |
Tape Color | Black |
Glow In The Dark | No |
Minimum Tape Performance Temperature | -20 Degrees F |
Tape Pattern | Solid |
Abrasive Grade | Fine Abrasive |
Fluorescent | No |
Description
Anti-Slip Tape, Black, 36 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Abrasive Grade Fine Abrasive, Tape Adhesive Material Rubber, Tape Brand Jessup ReCon(TM), ReCon(TM), RC5001, Environment Indoor and Outdoor, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4XL/5XL Class 2 High Visibility Vest, Lime (1805-4X-5X)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD119AF)
- CONDOR High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X02 (480X02)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (E2QSW02A000)
- BRADY Brady® 132436 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Green/White (132436)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- ZORO SELECT Anti-Slip Tape, Clear, 4 in x 60 ft. (GRAN5015)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings