Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tapes, Grit Size Proprietary
Mfr # RC5001-24
Zoro # G012192042
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Annex B, DIN EN 16165, NFSI
- Imperial Tape Length 60 ft
- Tape Brand Jessup ReCon(TM)
- Specifications Met Annex B, DIN EN 16165, NFSI
- Minimum Application Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-24
- Zoro # G012192042
- UPC # 717364001313
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Length | 60 ft |
Imperial Tape Width | 24 in |
Grit Size | 60 grit |
Details
Item | Anti-Slip Tape |
Standards | Annex B, DIN EN 16165, NFSI |
Tape Brand | Jessup ReCon(TM) |
Specifications Met | Annex B, DIN EN 16165, NFSI |
Minimum Application Temperature | -20 Degrees F |
Environment | Indoor and Outdoor |
Liner Included | Yes |
Tape Adhesive Material | Rubber |
Tape Thickness | 26 mil |
Product Form | Roll |
Tape Resistance Properties | Chemical-Resistant, Oil-Resistant |
Series | RC5001 |
Tape Backing Construction | Film |
Glow In The Dark | No |
Tape Pattern | Solid |
Fluorescent | No |
Tape Color | Black |
Sub-Brand | ReCon(TM) |
Minimum Tape Performance Temperature | -20 Degrees F |
Maximum Tape Performance Temperature | 175 Degrees F |
Abrasive Grade | Fine Abrasive |
Description
Anti-Slip Tape, Black, 24 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Abrasive Grade Fine Abrasive, Tape Adhesive Material Rubber, Tape Brand Jessup ReCon(TM), ReCon(TM), RC5001, Environment Indoor and Outdoor, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- LYLE Video Surveillance Notice, Alumnm, 14"x10" (LCU5-0055-NA_14X10)
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- HEXARMOR Safety Glasses, Clear Scratch Resistant (11-29001-02)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- MAINE ORNAMENTAL Stair Connector W/Screw Black (74817)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- HY-KO 48" Orange Fiberglass Driveway Markers, 2PK (A10117)
- HANDI RAMP Stair Nosing, Black, 30in W, Aluminum (NSN122730BK0)
- SUPERGRIT 4" Stair nosing-3'0" Black (141-BLA3)
- SUPERGRIT 1 7/8" Stair Nosing 4'6" Black-Drilled (121-BLA46)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings